Diagonal Cutters, 8-1/8 In.

WESTWARD| Zoro #: G2152236| Mfr #: 1UKN2

$17.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152236 Mfr #: 1UKN2
Spring Return: NoESD Safe: No
Nonsparking: NoInsulated / Uninsulated: Uninsulated
Item: Diagonal CuttersJaw Bend: 0 Degrees
Cut: FlushWire Stripper: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Handle Color: Black/BlueOverall Length: 8-1/8"
Voltage Rating: Not RatedMaterial: steel
Jaw Width: 3/8"Jaw Length: 1"
Standards: ASME B107.32MCountry of Origin (subject to change): China

Product Description

No matter how tough the job is, these diagonal cutters from Westward have you covered. In addition to having an overall length of 8-1/8", these diagonal cutters have a jaw width of 3/8" and a jaw length of 3/8". They are made of steel material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.