20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Diagonal Cutters, 8 In.

WESTWARD| Zoro #: G2204334| Mfr #: 3HZF5

$26.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204334 Mfr #: 3HZF5
Handle Type: ErgonomicHandle Color: Black/Blue
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Diagonal Cutters
Cutting Capacity/Material: 1/16" Medium Piano WireESD Safe: No
Material: Chromium Molybdenum SteelNonsparking: No
Jaw Bend: 0 DegreesInsulated / Uninsulated: Uninsulated
Tip Width: 3/32"Overall Length: 8"
Features: Internal SpringJaw Width: 1-13/64"
Cut: FlushJaw Length: 29/32"
Spring Return: YesWire Stripper: No
Standards: DIN ISO 5749Voltage Rating: Not Rated
Country of Origin (subject to change): Taiwan

Product Description

Enjoy a stronger grip with these handy diagonal cutters from Westward. In addition to having an overall length of 8", these diagonal cutters have a jaw width of 1-13/64" and a jaw length of 1-13/64". They are made of chromium molybdenum steel material. The spring return makes these easy to open and close. Features of these diagonal cutters include: internal spring.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.