Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Diagonal Cutters, 8in L, Oval Nose

  • Zoro #: G0414145
  • Mfr #: 1UKN1
$23.99
  • Wire Stripper: No
  • Jaw Bend: 0 Degrees
  • Voltage Rating: Not Rated
See full product details
Orders over $75 ship free.

Westward #1UKN1 Specifications

  • Zoro #: G0414145
  • Mfr #: 1UKN1
Wire Stripper: No Jaw Bend: 0 Degrees
Voltage Rating: Not Rated Jaw Width: 1 1/16 in
Handle Color: Blue Material: Steel
Insulated / Uninsulated: Uninsulated Plier Product Group: Pliers
Nose Type: Oval Nonsparking: No
Insulated: No Cut: Flush
Plier Item: Diagonal Cutting Pliers Overall Length: 8 in
Standards: ASME B107.31M ESD Safe: No
Handle Type: Dipped Pistol, Cushion Grip Tether Capable: Tether Capable
Jaw Length: 1 in Features: Corrosion-Resistant
Spring Return: No Item: Diagonal Cutting Plier
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pliers, Diagonal Cutting Pliers, Diagonal Cutting Plier, Flush Cut, ESD Safe No, Jaw Width 1 1/16 in, Jaw Length 1 in, Material Steel, Overall Length 8 in, Voltage Rating Not Rated, Nonsparking No, Tether Capable, Insulated No, Nose Type Oval, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Handle Type Dipped Pistol Grip, Handle Color Blue, Standards ASME B107.31M

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #1UKN1