Insulated Diagonal Cutters, 7 In.

WESTWARD| Zoro #: G2364336| Mfr #: 5UFV5

$50.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: Insulated
ESD Safe: No
Cut: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364336 Mfr #: 5UFV5
Insulated / Uninsulated: InsulatedESD Safe: No
Cut: FlushHandle Color: Red/Yellow
Spring Return: NoVoltage Rating: 1000V
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Overall Length: 7"Jaw Bend: 0 Degrees
Max. Jaw Opening: 1/2"Jaw Width: 1-1/8"
Nonsparking: NoMaterial: Steel
Standards: IEC 60900:2004Cutting Capacity/Material: 0.079 In Wire/1240MPA
Wire Stripper: NoJaw Length: 53/64"
Item: High Leverage Diagonal Cutting PlierNose Type: Oval
Country of Origin (subject to change): Taiwan, Province of China

Description

Pliers, Diagonal Cutting Pliers, High Leverage Diagonal Cutting Plier, Flush Cut, ESD Safe No, Jaw Width 1-1/8 In., Jaw Length 53/64 In., Material Steel, Overall Length 7 In., Voltage Rating 1000V, Nonsparking No, Standard Tool (Accessory Needed for Tethering), Insulated Yes, Nose Type Oval, Cutting Capacity/Material 0.079 In Wire/1240MPA, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Max. Jaw Opening 1/2 In., Handle Type Ergonomic, Handle Color Red/Yellow, Standards IEC 60900:2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews