DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Insulated Diagonal Cutters, 8 In.

WESTWARD| Zoro #: G2374267| Mfr #: 1YXJ4

$28.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: Insulated
ESD Safe: No
Cut: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374267 Mfr #: 1YXJ4
Insulated / Uninsulated: InsulatedESD Safe: No
Cut: FlushHandle Color: Red/Yellow
Spring Return: NoVoltage Rating: 1000V
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Overall Length: 8"Jaw Bend: 0 Degrees
Jaw Width: 1-1/8"Nonsparking: No
Material: Chrome Vanadium SteelStandards: VDE/DIN, VPA/GS
Wire Stripper: NoJaw Length: 7/8"
Item: High Leverage Diagonal Cutting PlierNose Type: Oval
Country of Origin (subject to change): Taiwan, Province of China

Description

Pliers, Diagonal Cutting Pliers, High Leverage Diagonal Cutting Plier, Flush Cut, ESD Safe No, Jaw Width 1-1/8 In., Jaw Length 7/8 In., Material Chrome Vanadium Steel, Overall Length 8 In., Voltage Rating 1000V, Nonsparking No, Standard Tool (Accessory Needed for Tethering), Insulated Yes, Nose Type Oval, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Handle Type Ergonomic, Handle Color Red/Yellow, Standards VDE/DIN, VPA/GS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews