SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dial Test Indicator, 0-0.200 In

WESTWARD| Zoro #: G2448372| Mfr #: 5RCD1

$101.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range per Revolution: 0.1000"Graduations: 0.001"Reading: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448372 Mfr #: 5RCD1
Range per Revolution: 0.1000"Graduations: 0.001"
Reading: ContinuousRange: 0.200"
Dial Reading: 0-100Dial Size: 1-1/2"
Item: Dial Test IndicatorDial Color: White
Bearing Type: PlainCountry of Origin (subject to change): China

Description

Dial Test Indicator, Range 0.200 In., Graduations 0.001 In., Dial Reading 0-100, Dial Size 1-1/2 In., Dial Color White, Range per Revolution 0.1000 In., Bearing Type Plain, Reading Continuous

Reviews