SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dial Test Indicator, 1.5 In Dia

WESTWARD| Zoro #: G0268423| Mfr #: 2YNE2

$115.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: JeweledReading: BalancedDial Reading: 0-4-0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268423 Mfr #: 2YNE2
Bearing Type: JeweledReading: Balanced
Dial Reading: 0-4-0Includes: Fitted Case, Dovetail Clamps
Range: 0.008"Item: Dial Test Indicator
Dial Color: WhiteGraduations: 0.0001"
Range per Revolution: 0.0080"Dial Size: 1-1/2"
Features: Felled Jeweled MovementCountry of Origin (subject to change): China

Description

Dial Test Indicator, Range 0.008 In., Graduations 0.0001 In., Dial Reading 0-4-0, Dial Size 1-1/2 In., Dial Color White, Range per Revolution 0.0080 In., Bearing Type Jeweled, Reading Balanced, Features Felled Jeweled Movement, Includes Fitted Case, Dovetail Clamps

Reviews