KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Thickness Gage, 0-0.050 In

WESTWARD| Zoro #: G1202835| Mfr #: 2YNC5

$148.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Range (In.): 0 to 0.0500
Dial Reading: Continuous
Throat Depth: 1.18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202835 Mfr #: 2YNC5
Range (In.): 0 to 0.0500Dial Reading: Continuous
Throat Depth: 1.18"Contact Type: Flat
Long Form Calibration Certificate: NoItem: Dial Thickness Gage
Resolution (In.): 0.00010Flat Contact Dia.: 0.400"
Country of Origin (subject to change): China

Description

Dial Thickness Gage, Contact Type Flat, Flat Contact Dia. 0.4 In., Range 0-0.050 In., Resolution 0.001 In., Dial Reading Continuous, Throat Depth 1.18 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews