KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Stopwatch, Multiline LCD

WESTWARD| Zoro #: G0560357| Mfr #: 6JG70

$34.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: Multiline LCD
Water Resistant: Yes
Split Time: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560357 Mfr #: 6JG70
Display: Multiline LCDWater Resistant: Yes
Split Time: YesLap Counter: Yes
Countdown Timer: YesItem: Digital Stopwatch
12/24 Hour Clock Operation: YesPacer Function: Yes
Hour Chime: YesCalendar Display: Yes
Alarm: yesBattery Type: CR2016
Includes: Battery, 39" Neck Strap and InstructionsAccuracy: +/-0.01 Seconds
Timing Range: 9 hr., 59 min., 59.99 sec.Elapsed Time: Yes
Manufacturers Warranty Length: LifetimeMemory Recall: 10 Lap
Snooze Alarm: YesCountry of Origin (subject to change): China

Description

Digital Stopwatch, 9 Hours/59 Minutes/59.99 Seconds Timing Range, Accuracy +/-0.01 Seconds, Multiline LCD Display, Elapsed Time, Split Time, Calendar Display, 12/24 Hour Clock Operation, Alarm, Snooze Alarm, Hour Chime, Lap Counter, Pacer Function, Water Resistant, Battery Type CR2016, Includes Battery, 39 In Neck Strap and Instructions

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews