KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Tire Press Gauge Kit, 5 to 150psi

WESTWARD| Zoro #: G0975992| Mfr #: 2HKX7

$180.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Digital Gauge with Bleeder Valve, 5 Chucks with Quick Connect Couplers, Tire Tread Depth Gauge, Carrying Case
Includes: Bleeder Valve, 5 Chucks with Quick Connect Couplers, Tire Tread Depth Gauge, Carrying Case, Multiple Chucks
Pressure Range: 0 to 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975992 Mfr #: 2HKX7
Features: Digital Gauge with Bleeder Valve, 5 Chucks with Quick Connect Couplers, Tire Tread Depth Gauge, Carrying CaseIncludes: Bleeder Valve, 5 Chucks with Quick Connect Couplers, Tire Tread Depth Gauge, Carrying Case, Multiple Chucks
Pressure Range: 0 to 150 psiItem: Digital Tire Pressure Gauge Kit
Used For: TiresMax. Air Pressure: 150 psi
Country of Origin (subject to change): China

Description

Digital Tire Pressure Gauge Kit, Pressure Range 5 to 150 psi, Max. Air Pressure 150 psi, Features Digital Gauge with Bleeder Valve, 5 Chucks with Quick Connect Couplers, Tire Tread Depth Gauge, Carrying Case, Includes Bleeder Valve, 5 Chucks with Quick Connect Couplers, Tire Tread Depth Gauge, Carrying Case, Multiple Chucks, Used For Tires

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews