KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Brake Pad Spreader

WESTWARD| Zoro #: G2282944| Mfr #: 1EKA4

$13.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc
Type: Brake Pad Spreader
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282944 Mfr #: 1EKA4
Item: DiscType: Brake Pad Spreader
Material: steelApplication: For Front Disc Brake Pad Replacement And Installation
Country of Origin (subject to change): Taiwan, Province of China

Description

Disc, Brake Pad Spreader, For Disc Brake Pad Replacement And Installation, Material Steel

Reviews