SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disconnect Fitting, Quick Coupler

WESTWARD| Zoro #: G1118047| Mfr #: 1EKD5

$7.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 1-1/2Item: Disconnect FittingType: Quick Coupler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118047 Mfr #: 1EKD5
Length (In.): 1-1/2Item: Disconnect Fitting
Type: Quick CouplerFor Use With: Canister and Pressure Gauge
Application: For Ford EFI Fuel Injection System UseColor: Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Disconnect Fitting, Quick Coupler, Length 1 1/2 In, For Use With Canister And Pressure Gauge, Cupreous, For Ford EFI Fuel Injection System Use

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews