KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disconnect Tool, GM Hydraulic Clutch Line

WESTWARD| Zoro #: G0363431| Mfr #: 1UBE5

$8.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disconnect Tool
Material: Stainless Steel
Application: Way To Reach And Disconnect Clutch Line From The Slave Cylinder During Clutch Master Cylinder, Slave Cylinder, Or Clutch Assembly Service. Can be use on Manual Transmissions On 1996 And Newer Full Size 2WD And 4WD Trucks, S 10s, And S 15 Blazers/Jimmys, The Straight End Is For 1993 And Newer Pontiac Grand Prix, Olds Cutlass Supremes, Buick Regal 1993,1994 Chevy Luminas, And 1995 And Newer Chevrolet Monte Carlos
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363431 Mfr #: 1UBE5
Item: Disconnect ToolMaterial: Stainless Steel
Application: Way To Reach And Disconnect Clutch Line From The Slave Cylinder During Clutch Master Cylinder, Slave Cylinder, Or Clutch Assembly Service. Can be use on Manual Transmissions On 1996 And Newer Full Size 2WD And 4WD Trucks, S 10s, And S 15 Blazers/Jimmys, The Straight End Is For 1993 And Newer Pontiac Grand Prix, Olds Cutlass Supremes, Buick Regal 1993,1994 Chevy Luminas, And 1995 And Newer Chevrolet Monte CarlosType: GM Hydraulic Clutch Line
Country of Origin (subject to change): Taiwan, Province of China

Description

Disconnect Tool, GM Hydraulic Clutch Line, Way To Reach And Disconnect Clutch Line From The Slave Cylinder During Clutch Master Cylinder, Slave Cylinder, Or Clutch Assembly Service, For Use With Manual Transmissions On 1996 And Newer Full Size 2WD And 4WD Trucks, S 10s, And S 15 Blazers/Jimmys, The Straight End Is For 1993 And Newer Pontiac Grand Prix, Olds Cutlass Supremes, Buick Regal 1993,1994 Chevy Luminas, And 1995 And Newer Chevrolet Monte Carlos, Material Stainless Steel

Reviews