PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disconnect Tool Set, Fuel Line

WESTWARD| Zoro #: G2297592| Mfr #: 1EKD8

$5.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Chrome PlatedLength (In.): 3/4Item: Disconnect Tool Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297592 Mfr #: 1EKD8
Color: Chrome PlatedLength (In.): 3/4
Item: Disconnect Tool SetType: Fuel Line
Number of Pieces: 2Application: Ford, GM, and Chrysler Vehicles
For Use With: -Includes: 3/8 and 1/2" Springlock Disconnect Tool and 3/8 and 5/16" Fuel Line Disconnect Tool
Country of Origin (subject to change): Taiwan, Province of China

Description

Disconnect Tool Set,Fuel Line,Length (In.) 3/4,For Use With -,Chrome Plated,Ford, GM, and Chrysler Vehicles,Number of Pieces 2,Includes 3/8 and 1/2 In. Springlock Disconnect Tool and 3/8 and 5/16 In. Fuel Line Disconnect Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews