SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disconnect Tool Set, Fuel Line

WESTWARD| Zoro #: G0529313| Mfr #: 1EKE2

$8.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disconnect Tool SetType: Fuel LineIncludes: 3/8, 1/2, 5/8 and 3/4" Springlock Disconnect Tool For A/C Lines, 3/8 and 1/2" Fuel Line Disconnect Tools, 5/16 and 3/8" Fuel Line Disconnect Tools (GM and Chrysler), and Transmission Oil Cooler Line Disconnect Tool (GM and Ford)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529313 Mfr #: 1EKE2
Item: Disconnect Tool SetType: Fuel Line
Includes: 3/8, 1/2, 5/8 and 3/4" Springlock Disconnect Tool For A/C Lines, 3/8 and 1/2" Fuel Line Disconnect Tools, 5/16 and 3/8" Fuel Line Disconnect Tools (GM and Chrysler), and Transmission Oil Cooler Line Disconnect Tool (GM and Ford)For Use With: 5/16 or 3/8" Fuel Lines for Ford, GM, and Chrysler Vehicles
Color: Chrome PlatedCountry of Origin (subject to change): Taiwan, Province of China

Description

Disconnect Tool Set, Fuel Line, For Use With 5/16 Or 3/8 In Fuel Lines For Ford, GM, And Chrysler Vehicles, Chrome Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews