KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Deburring Tool, E100

WESTWARD| Zoro #: G0577753| Mfr #: 2NXJ6

$3.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): Hex,0.3
Item: Disposable Deburring Tool
Type: E100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577753 Mfr #: 2NXJ6
Dia. (In.): Hex,0.3Item: Disposable Deburring Tool
Type: E100Application: For Use With E100 Blade
Package Quantity: 1Material: Aluminum and High Speed Steel
Country of Origin (subject to change): China

Description

Disposable Deburring Tool, E100, Aluminum and High Speed Steel, For Use With E100 Blade, Dia Hex,0.3 In

Reviews