Dolly, Hydraulic Wheel

WESTWARD| Zoro #: G2220687| Mfr #: 5ML74

$1849.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lift Range (Lb.): 1500Item: Hydraulic Wheel DollyLift Height (In.): 2-1/2 to 8-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220687 Mfr #: 5ML74
Lift Range (Lb.): 1500Item: Hydraulic Wheel Dolly
Lift Height (In.): 2-1/2 to 8-3/8Lift Arms x Width (In.): 26
Overall Height (In.): 34-7/8Overall Length (In.): 44-7/8"
Includes: Heavy Duty ChainTilt Range Deg.: 5
Overall Width (In.): 39-1/2Country of Origin (subject to change): China

Description

Hydraulic Wheel Dolly, Overall Length (In.) 45-1/8, Overall Width (In.) 39-1/2, Overall Height (In.) 34-7/8, Lift Arms x Width (In.) 26, Lift Range (Lb.) 1500, Tilt Range Deg. 5, Lift Height (In.) 2-1/2 to 8-3/8, Includes Heavy Duty Chain

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews