Door Buzzer Sanity Tool

WESTWARD| Zoro #: G1812325| Mfr #: 1EKP8

$8.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Number of Pieces: -For Use With: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812325 Mfr #: 1EKP8
Includes: -Number of Pieces: -
For Use With: -Application: -
Item: Door Buzzer Sanity ToolLength: 7"
Type: -Characteristics: Tool Pushes On Door Jam Switch To Shut Off Buzzer
Material: -Capacity: -
Valve Type: -Size: -
Country of Origin (subject to change): China

Description

Door Buzzer Sanity Tool, Length 7 In, Tool Pushes On Door Jam Switch To Shut Off Buzzer

Reviews