SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Double End Drill, 5/32, HSS, Black Oxide

WESTWARD| Zoro #: G1006467| Mfr #: 2UFF4

$0.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
List Number: 860.1-0680-040A0-PM 4234Drill Bit Grouping: Drill BitItem: Double End Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006467 Mfr #: 2UFF4
List Number: 860.1-0680-040A0-PM 4234Drill Bit Grouping: Drill Bit
Item: Double End Drill BitMaterial: High Speed Steel
Sizes Included: -Flute Length (In.): 0.551
Application: For Sheet Metal and Other Thin MetalsDecimal Equivalent: 0.1562
Finish: Black OxideGrade: Heavy Duty
Point Type: SplitDrill Point (Deg.): 135
Type: StandardNumber of Pieces: 1
Overall Length (In.): 2.165Meets/Exceeds: -
Fractional Size (In.): 5/32Country of Origin (subject to change): China

Description

Double End Drill, Standard, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point 135 Deg, Fractional Size 5/32 In, Decimal Equivalent 0.1562, Flute Length 0.551 In, Overall Length 2.165 In

Reviews