Double End Drill, 9/64, HSS, Black Oxide

WESTWARD| Zoro #: G1042054| Mfr #: 2UFF3

$0.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042054 Mfr #: 2UFF3
Type: StandardMaterial: High Speed Steel
Application: For Sheet Metal and Other Thin MetalsPoint Type: Split point
Grade: Heavy DutyFinish: Black Oxide
Number of Pieces: 1Drill Bit Grouping: Drill Bit
Drill Point (Deg.): 135Fractional Size (In.): 9/64
Decimal Equivalent: 0.1406Flute Length (In.): 0.551
Overall Length (In.): 2.047Country of Origin (subject to change): China

Product Description

Double End Drill, Standard, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point 135 Deg, Fractional Size 9/64 In, Decimal Equivalent 0.1406, Flute Length 0.551 In, Overall Length 2.047 In

Product Reviews