KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double End Drill, Size #20, HSS, Blk Oxide

WESTWARD| Zoro #: G0252384| Mfr #: 2UFF8

$1.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Type: Standard
Point Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252384 Mfr #: 2UFF8
Number of Pieces: 1Type: Standard
Point Type: SplitWire Size: #20
Finish: Black OxideGrade: Heavy Duty
Material: High Speed SteelDrill Point (Deg.): 135
Decimal Equivalent: 0.1610Flute Length (In.): 0.551
Application: For Sheet Metal and Other Thin MetalsDrill Bit Grouping: Drill Bit
Overall Length (In.): 2.165Country of Origin (subject to change): China

Description

Double End Drill, Standard, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point 135 Deg, Wire Size #20, Decimal Equivalent 0.1610, Flute Length 0.551 In, Overall Length 2.165 In

Reviews