Westward
Double Spiral Tube Brush, 0.005"Wire, PK10
- Zoro #: G4106210
- Mfr #: 88396
Hover or click to zoom Tap to zoom
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Double
- Brush Dia.: 0.625 in
- Brush Length: 2 in
- Overall Length: 5 in
- Wire Dia.: 0.005 in
- Shank Size: 0.219 in
$47.35
Pk of 10, $4.74/ea
Subtotal: $47.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD Single Spiral Tube Brush, Brass, PK10 45PF09
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 88388
- WESTWARD Single Spiral Tube Brush, 1/8" Shank, PK10 88410
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 88394
- WESTWARD Double Spiral Tube Brush, 0.008"Wire, PK10 88400
- WESTWARD Hand Tube Brush, 8" L, Brass, PK10 88408
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 88389
- BRUSH RESEARCH MANUFACTURING 81AY063500AO Abrasive Nylon Brush. For .063" Bore Dia., 500AO, .750" Brush Part, 3" OAL 81AY063500AO
- PFERD 7/8" Power Tube Brush - .010 SS Wire, 1/4" Stem, DS/DS 83448
- WEILER Hand Tube Wire Brush, 1/4", 0.0050 ", PK10 93848
- GORDON BRUSH 5/16" Brush D .003" Wire D Double Spiral Power Brush - Nylon 50023
- Westward Spiral Tube Brushes