BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drill Gage, Fractional, 1/16-1/2 In

WESTWARD| Zoro #: G1401181| Mfr #: 2YNJ3

$34.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Hardened steelThickness (In.): 5/64Features: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401181 Mfr #: 2YNJ3
Material: Hardened steelThickness (In.): 5/64
Features: -Width (In.): 2-1/2
Measuring Range (In.): 1/16 to 1/2Length (In.): 6-3/8
Item: Drill Gage, FractionalLeave Thickness (In.): -
Head Angle (Deg.): -Measuring Range (In./mm): 1/16 to 1/2
Finish: SatinIncludes: -
Number of Pieces: -Full Thread (Percentage): -
Graduations: -Country of Origin (subject to change): India

Description

Drill Gage, Fractional, Measuring Range (In.) 1/16 to 1/2, Graduations -, Length (In.) 6-3/8, Width (In.) 2-1/2, Thickness (In.) 5/64, Measuring Range (In./mm) 1/16 to 1/2, Leave Thickness (In.) -, Full Thread (Percentage) -, Head Angle (Deg.) -, Material Hardened Steel, Finish Satin, Features -, Number of Pieces -, Includes -

Reviews