SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drive Arbor w/Thread Shaft, 3/8 In AH

WESTWARD| Zoro #: G0526662| Mfr #: 4EDH4

$1.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 25,000Item: Drive Arbor with Threaded ShaftFor Use With: Brushes with Maximum Diameter of 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0526662 Mfr #: 4EDH4
Max. RPM: 25,000Item: Drive Arbor with Threaded Shaft
For Use With: Brushes with Maximum Diameter of 3"Shaft Length (In.): 3/4
Stem Length (In.): 3/4Arbor Hole (In.): 3/8
Design: Flush MountStem Dia. (In.): 1/4
Country of Origin (subject to change): China

Description

Drive Arbor with Threaded Shaft, Arbor Hole 3/8 In, Shaft Length 3/4 In, Stem Dia 1/4 In, Stem Length 3/4 In, Max RPM 25,000, Flush Mount, For Use With Brushes with Maximum Diameter of 3 In

Reviews