KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drive Pin Punch Set, 8 Pc, 4 In L

WESTWARD| Zoro #: G2421377| Mfr #: 2YNE8

$13.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Item: Drive Pin Punch Set
Includes: Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421377 Mfr #: 2YNE8
Number of Pieces: 8Item: Drive Pin Punch Set
Includes: PouchFeatures: Black Oxide Finish
Sizes Included: 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16"Material: Carbon Tool Steel
Punch Piece Design: 1-Piece DesignTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): India

Description

Drive Pin Punch Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 8, Sizes Included 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 In., 1-Piece Design, Material Carbon Tool Steel, Features Black Oxide Finish, Includes Pouch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews