Drywall Hammer, Steel, 12 Oz

WESTWARD| Zoro #: G2159884| Mfr #: 6DWK4

$23.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 13-13/16"Cutting Edge: 5-3/4"Meets/Exceeds: ANSI Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159884 Mfr #: 6DWK4
Overall Length: 13-13/16"Cutting Edge: 5-3/4"
Meets/Exceeds: ANSI StandardsHandle Material: Steel
Head Material: 1055 Medium Carbon SteelHandle: Steel
Item: Drywall HammerHead Weight: 12 oz.
Face: MilledCountry of Origin (subject to change): Taiwan, Province of China

Description

Drywall Hammer, Cutting Edge (In.) 5-3/4, Head Material 1055 Medium Carbon Steel, Head Weight (Oz.) 12, Head Weight (Lb.) 0.75, Overall Length (In.) 13-13/16, Handle Steel, Handle Material Steel, Milled Face, Meets/Exceeds ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews