Duckbill Plier, 12 in., Serrated

WESTWARD| Zoro #: G1530916| Mfr #: 4NFW6

$51.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Ergonomic
Material: Chrome Vanadium Steel
Jaw Length: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530916 Mfr #: 4NFW6
Handle Type: ErgonomicMaterial: Chrome Vanadium Steel
Jaw Length: 11/16"Joint Type: Compound
Nonsparking: NoESD Safe: No
Overall Length: 12"Wire Crimper: No
Item: Duckbill PlierMax. Jaw Opening: 2"
Tip Width: 3/8"Jaw Width: 1"
Voltage Rating: Not RatedGripping Surface: Serrated
Spring Return: NoCutting Capacity/Material: Not Specified
Insulated / Uninsulated: UninsulatedFeatures: Fully Polished Surface
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Bend: 0 Degrees
Wire Stripper: NoSide Cutter: No
Handle Color: BlackCountry of Origin (subject to change): China

Description

Solid Joint Pliers, Overall Length 12 In., Jaw Length 3/8 In., Jaw Width 1 In., Tip Width 3/8 In., Handle Type Ergonomic, Handle Color Black, Material Chrome Vanadium Steel, Spring Return No, Features Compound Joint, Flush Rivet For Strength, Alligned Serrated Tips, Fully Polished Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews