Westward
14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb.
Mfr # E7018-332-50
Zoro # G4659225
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018-1
- Tensile Strength 70,000 psi
- Series E7018-1
Explore More Products
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7018, 50 lb. 20YD43
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. 20YD47
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. E7018-125-50
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. 41R206
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. 24D921
- WESTWARD Gouging Carbon Electrode 3/8" Dia., 10 PCS 41R167
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS S3000, 5 lb. 41R220
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS BD-1000, 5 lb. 31GG42
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ECuSn, 5 lb. 20YD87
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. 23XM18
- INFINITI Infiniti EL5000T Medi - Stim Infiniti 2 in. Rnd; Pigtail Tan Cloth; Reusable Electrodes 4 Per Pkg EL5000T
- Westward Arc Welding Rod