JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Edge/Center Finder, 0.2 In

WESTWARD| Zoro #: G2285586| Mfr #: 2YNE6

$12.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285586 Mfr #: 2YNE6
Tip Dia. (In.): 0.2Shank Dia. (In.): 0.500
Construction: SteelLength (In.): 4
Includes: Protective SleeveItem: Edge/Center Finder
End Type: DoubleTip Dia. (In.): 0.2
Country of Origin (subject to change): China

Product Description

Edge/Center Finder, End Type Double, Tip Dia. (In.) 0.2, Shank Dia. (In.) 0.500, Length (In.) 4, Steel Construction, Includes Protective Sleeve

Product Reviews

Save 15%. Sign up for Z-mail.