Electronic Torque Wrench, 1/2Dr, 16-11/32L

WESTWARD| Zoro #: G0614047| Mfr #: 4RYL5

$229.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614047 Mfr #: 4RYL5
Power Source: (2) AA BatteriesIncludes: (2) Batteries, Blow Mold Case
Standards: ISO 6789, CE, NIST, AISTMaterial: Steel w/Non-Slip Grip Handle
Rotation: CW/CCWVisual/Audible Indicators: LED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
Head Type: Fixed RatchetingTorque Measurement Type: Inch-Pound/Newton-Meter
Calibration Certificate Included: YesAccuracy: +/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale
Converts: Nm, ft.-lb., in.-lb., kg.cm.Item: Electronic Torque Wrench
Graduations (in. lbs.): 1Torque Range (in.-lbs.): 60 to 1195
Torque Range (Ft.-Lb.): 5 to 99.5Graduations (ft.-lbs.): 0.1
Torque Range (kg. cm.): 69 to 1378Torque Range (Nm): 6.8 to 135
Overall Length: 16-11/32"Drive Size: 1/2"
Graduations (kg. cm.): 1Graduations (Nm): 0.1
Country of Origin (subject to change): Taiwan

Product Description

Electronic Torque Wrench, Drive Size 1/2 In., Torque Range (in.-lbs.) 60 to 1195, Torque Range (Ft.-Lb.) 5 to 99.5, Torque Range (kg. cm.) 69 to 1378, Torque Range (Nm) 6.800 to 135.000, Head Type Fixed Square Drive, Graduations (kg. cm.) 1, Graduations (Nm) 0.1, Graduations (in. lbs.) 1, Graduations (ft.-lbs.) 0.1, Overall Length 16-11/32 In., Rotation CW/CCW, Accuracy +/-2 Percent, +/-3 Percent of Torque Reading CW/CCW 20 Percent @ 20-100 Percent of Full Scale

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.