KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electricians Tool Rig w/Belt, Fits up to 54", Black/Blue

WESTWARD| Zoro #: G2343284| Mfr #: 5MZN4

$73.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 58"
Belt Type: Polypropylene Webbed Belt w/Metal Double Prong Roller Buckle
Waist Size: Fits up to 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343284 Mfr #: 5MZN4
Width: 58"Belt Type: Polypropylene Webbed Belt w/Metal Double Prong Roller Buckle
Waist Size: Fits up to 54"Color: Black/Blue
Item: Electricians Tool Rig w/BeltFor Use With: No. 5MZP4
Depth: 5"Height: 14"
Features: Multiple Pockets And Loops for Fastener and Loops,a Drill Holster with Strap, Bit Pocket and Single Pouch with Belt Clip, Padded Belt for Comfort While Wearing, Metal Hammer Holder, D-Rings to Attach 4 Point SuspendersMaterial: Polyester
Number of Pockets: 17Country of Origin (subject to change): China

Description

Electricians Tool Rig w/Belt, Number of Pockets 17, Polyester Material, Black/Blue, Belt Type Polypropylene Webbed Belt w/Metal Double Prong Roller Buckle, Multiple Pockets And Loops for Fastener and Loops,a Drill Holster with Strap, Bit Pocket and Single Pouch with Belt Clip, Padded Belt for Comfort While Wearing, Metal Hammer Holder, D-Rings to Attach 4 Point Suspenders, For Use With No. G0944447

Reviews