SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6 Pocket Electricians Tool Pouch, Black/Blue

WESTWARD| Zoro #: G1314774| Mfr #: 5MZL6

$17.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/BlueNumber of Pockets: 6Width: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314774 Mfr #: 5MZL6
Color: Black/BlueNumber of Pockets: 6
Width: 8-1/2"Depth: 3"
Features: Snap Hook, Key Chain and Open End Tool Loop, Additional Front Pockets for Tool Storage, Metal Clip to Attach on Belt, Webbing on Top to Attach TapeItem: Electricians Tool Pouch
Material: PolyesterHeight: 8-3/4"
Country of Origin (subject to change): China

Description

Electricians Tool Pouch, Number of Pockets 6, Polyester Material, Black/Blue, Snap Hook, Key Chain and Open End Tool Loop, Additional Front Pockets for Tool Storage, Metal Clip to Attach on Belt, Webbing on Top to Attach Tape

Reviews