Electronic Digital Micrometer, 1 In

WESTWARD| Zoro #: G1952307| Mfr #: 2YMZ8

$280.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952307 Mfr #: 2YMZ8
Long Form Calibration Certificate: NoAnvil: Flat
Spindle: FlatFeatures: IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble.
Includes: Battery, Key Spanner, Fitted Carrying CaseItem: Outside Micrometer
Thimble: RatchetSPC Output: Yes
Lock Nut Type: LeverResolution: 0.00005"/0.001mm
Range: 0 to 1"/0 to 25mmCountry of Origin (subject to change): China

Product Description

Outside Micrometer, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25mm, Friction Thimble, SPC Output Yes, Long Form Calibration Certificate No, Flat Anvil, Flat Spindle, Lock Nut Type Lever, Features IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble., Includes Battery, Key Spanner, Fitted Carrying Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.