KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Digital Micrometer, 3 In

WESTWARD| Zoro #: G1960262| Mfr #: 2YMZ7

$190.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Battery, Key Spanner, Fitted Carrying Case
Anvil: Flat
Long Form Calibration Certificate: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960262 Mfr #: 2YMZ7
Includes: Battery, Key Spanner, Fitted Carrying CaseAnvil: Flat
Long Form Calibration Certificate: NoLock Nut Type: Lever
SPC Output: YesItem: Outside Micrometer
Features: IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble.Spindle: Flat
Resolution: 0.00005"/0.001mmThimble: Ratchet
Range: 2 to 3"/50 to 75mmCountry of Origin (subject to change): China

Description

Outside Micrometer, Resolution 0.00005 In./0.001mm, Range 2 to 3 In./50 to 75mm, Ratchet Thimble, SPC Output Yes, Long Form Calibration Certificate No, Flat Anvil, Flat Spindle, Lock Nut Type Lever, Features IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble., Includes Battery, Key Spanner, Fitted Carrying Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews