SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electronic Micrometer Set, 3 Pc, 1-3 In

WESTWARD| Zoro #: G0961956| Mfr #: 2YMZ9

$778.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Micrometers Included: 1", 2", 3"Resolution (In./mm): 0.00005"/0.001mmThimble: Ratchet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961956 Mfr #: 2YMZ9
Micrometers Included: 1", 2", 3"Resolution (In./mm): 0.00005"/0.001mm
Thimble: RatchetIncludes: 5 Standards, 4 Spanner Wrenches, 3 Ball Tip Carbide Faces, Fitted Case
SPC Output: YesResolution: 0.00005"/0.001mm
Item: Electronic Micrometer Set, 3 PcRange: 0 to 3"/0 to 75mm
Thimble Type: RatchetCountry of Origin (subject to change): China

Description

Electronic Micrometer Set, 3 Pc, Micrometers Included 1 In/25mm, 2 In/50mm,3 In/75mm, Range 0 to 3 In./0 to 75mm, Resolution 0.00005 In./0.001mm, Thimble Type Ratchet, SPC Output Yes, Includes 5 Standards, 4 Spanner Wrenches, 3 Ball Tip Carbide Faces, Fitted Case

Reviews