KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Switching Charger, For 12 V

WESTWARD| Zoro #: G1271645| Mfr #: 5RXE9

$87.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Battery Voltage: 12
Cable Gauge: 16 AWG
Test Feature: Battery Percent-of-Charge Level and Battery Type Selection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271645 Mfr #: 5RXE9
For Battery Voltage: 12Cable Gauge: 16 AWG
Test Feature: Battery Percent-of-Charge Level and Battery Type SelectionAmp Hours: 100Ah
Taper to Amps: .06AItem: Battery Charger - CEC approved directly
Standards: UL, cUL ListedInput Amps: 3.2
Charge Type: FloatCharge Time 12V: 10 to 14 hr.
Charger Function: ChargingAutomatic/Manual: Automatic
Overall Width: 4"Includes: Ring Terminals and Alligator Clips
Overall Height: 8"Amps: 100 hr.
Cable Length: 6 ft.Voltage Rating: 12V
Indoor / Outdoor: IndoorInput Voltage: 100 to 240VAC
For Use With Battery Type: AGM, Gel, Lead AcidBattery Charger CEC Compliant: CEC Compliant
Portable: YesOverall Depth: 2-1/2"
Application: For Charging of 12 V Batteries Including, Vehicles, ATVs, Fork Lifts, Boats, RVs, TrucksUL Rated Amps 12V: 2/10A
Charger Style: Handheld PortableCountry of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger - CEC approved directly, Charger Style Handheld Portable, For Battery Voltage 12, For Use With Battery Type AGM, Gel, Lead Acid, Charger Function Charging, Automatic, Charge Type Float, Charging Amps @ Voltage 10A @ 24V, Maintaining Amps @ Voltage 2A @ 12V, Input Voltage 100 to 240VAC, Input Amps 3.2, Overall Width 4 In., Overall Height 8 In., Overall Depth 2-1/2 In., Cable Gauge 16 AWG, Cable Length 6 ft., Test Feature Battery Percent-of-Charge Level and Battery Type Selection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews