KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Switching Chrgr, Small Batt

WESTWARD| Zoro #: G1334514| Mfr #: 5RXE8

$50.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Battery Voltage: 12
Cable Gauge: 18 AWG
Test Feature: Battery Percent-of-Charge Level and Battery Type Selection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334514 Mfr #: 5RXE8
For Battery Voltage: 12Cable Gauge: 18 AWG
Test Feature: Battery Percent-of-Charge Level and Battery Type SelectionAmp Hours: 22Ah
Taper to Amps: .05AItem: Battery Charger - CEC approved directly
Standards: UL, cUL ListedInput Amps: 0.5 to 1.2
Charge Type: FloatCharge Time 12V: 10 to 14 hr.
Charger Function: ChargingAutomatic/Manual: Automatic
Overall Width: 5-1/2"Includes: Ring Terminals, Alligator Clips, Cigarette Adapter
Overall Height: 3"Amps: 22 hr.
Cable Length: 4 ft.Voltage Rating: 12V
Indoor / Outdoor: IndoorInput Voltage: 120VAC
For Use With Battery Type: AGM, Gel, Lead AcidBattery Charger CEC Compliant: CEC Compliant
Portable: YesOverall Depth: 2"
Application: Charges Small Batteries and Maintains Large and Small Batteries Kept In StorageUL Rated Amps 12V: 2A
Charger Style: Handheld PortableCountry of Origin (subject to change): Taiwan, Province of China

Description

Battery Charger, Charge Type Float, UL Rated Amps 12V 2A, Amps 22 hr., Amp Hours 22Ah, Taper to Amps .05A, Voltage Rating 12V, Manual (M)/Automatic (A) Automatic, Charge Time 12V 10 to 14 hr., Input 0.5A to 1.2A, Overall Width 5-1/2 In., Overall Height 3 In., Overall Depth 2 In., Application Charges Small Batteries And Maintains Large And Small Batteries Kept In Storage, Cable Gauge 18 AWG, Cable Length 4 ft., Test Feature Battery Percent-of-Charge Level and Battery Type Selection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews