End Wire Brush, 1" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G2385415| Mfr #: 4EDY9

$11.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Low Speed/High Torque Portable Tools
Item: Crimped Wire End Brush
Wire Dia.: 0.014"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2385415 Mfr #: 4EDY9
Overall Length: 3"Max. RPM: 22, 000
Item: Crimped Wire End BrushWire Dia.: 0.014"
Fill Material: SteelTrim Length: 1"
Brush Dia.: 1"Shank Size: 1/4"
Country of Origin (subject to change): China

Product Description

Crimped Wire End Brush, Brush Dia. 1 In., Fill Material Steel, Max. RPM 22,000, Wire Dia. 0.014 In., Overall Length 3 In., Shank Size 1/4 In., Trim Length 1 In.

Product Reviews