End Wire Brush, 1/2" Dia, SS, 0.0140 Wire

WESTWARD| Zoro #: G1518334| Mfr #: 4EDZ2

$7.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Length: 2-1/2"Shank Size: 1/4"For Use With: Low Speed/High Torque Portable Tools
Save 15%. Sign up for Z-mail.


Zoro #: G1518334 Mfr #: 4EDZ2
Overall Length: 2-1/2"Shank Size: 1/4"
For Use With: Low Speed/High Torque Portable ToolsTrim Length: 7/8"
Fill Material: Stainless SteelBrush Dia.: 1/2"
Wire Dia.: 0.014"Item: End Brush
Max. RPM: 25,000Country of Origin (subject to change): China


Crimped Wire End Brush, Brush Dia. 1/2 In., Fill Material Stainless Steel, Max. RPM 25,000, Wire Dia. 0.014 In., Overall Length 2-1/2 In., Shank Size 1/4 In., Trim Length 7/8 In.