End Wire Brush, 1/2" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G2451784| Mfr #: 4EDY8

$3.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451784 Mfr #: 4EDY8
Brush Dia.: 1/2"Shank Size: 1/4"
Overall Length: 2-1/2"Max. RPM: 25, 000
Item: Crimped Wire End BrushWire Dia.: 0.014"
Fill Material: SteelTrim Length: 7/8"
Country of Origin (subject to change): China

Product Description

Crimped Wire End Brush, Brush Dia. 1/2 In., Fill Material Steel, Max. RPM 25,000, Wire Dia. 0.014 In., Overall Length 2-1/2 In., Shank Size 1/4 In., Trim Length 7/8 In.
Save 15%. Sign up for Z-mail.