SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End Wire Brush, 1/2" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G0672375| Mfr #: 4EDF4

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 1/2"Fill Material: SteelWire Dia.: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672375 Mfr #: 4EDF4
Brush Dia.: 1/2"Fill Material: Steel
Wire Dia.: 0.020"Overall Length: 2-1/2"
Shank Size: 1/4"Trim Length: 7/8"
For Use With: Drill PressesMax. RPM: 25,000
Item: End BrushCountry of Origin (subject to change): China

Description

End Brush, End Brush, Bristle Type Crimped Wire, Brush Dia. 1/2 In., Abrasive Shank Size 1/4 In., Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Abrasive Material Steel, Max. RPM 25,000, Overall Length 2-1/2 In.

Reviews