KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Wire Brush, 1/4" Dia, Brass, PK12

WESTWARD| Zoro #: G1711202| Mfr #: 4EDG6

$24.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 37,000
Item: End Brush
For Use With: Drill Presses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711202 Mfr #: 4EDG6
Max. RPM: 37,000Item: End Brush
For Use With: Drill PressesOverall Length: 2-1/4"
Brush Dia.: 1/4"Wire Dia.: 0.005"
Shank Size: 1/8"Fill Material: Brass
Trim Length: 7/16"Country of Origin (subject to change): China

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 1/4 In., Shank Size 1/8 In., Wire Dia. 0.005 In., Bristle Trim Length 7/16 In., Fill Material Brass, Max. RPM 37,000, Overall Length 2-1/4 In., Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews