PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

End Wire Brush, 3/16" Dia, Brass, PK12

WESTWARD| Zoro #: G0280402| Mfr #: 4EDG2

$17.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 1/4"Brush Dia.: 3/16"Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280402 Mfr #: 4EDG2
Trim Length: 1/4"Brush Dia.: 3/16"
Overall Length: 2-1/4"For Use With: Drill Presses
Shank Size: 1/8"Fill Material: Brass
Wire Dia.: 0.003"Max. RPM: 37,000
Item: End BrushCountry of Origin (subject to change): China

Description

End Brush, End Brush, Bristle Type Crimped Wire, Brush Dia. 3/16 In., Abrasive Shank Size 1/8 In., Wire Dia. 0.003 In., Bristle Trim Length 1/4 In., Abrasive Material Brass, Max. RPM 37,000, Overall Length 2-1/4 In., Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews