End Wire Brush, 3/16" Dia, Horsehair, PK12

WESTWARD| Zoro #: G0263952| Mfr #: 4EDG5

$13.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 37,000
Trim Length: 1/4"
For Use With: Drill Presses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263952 Mfr #: 4EDG5
Max. RPM: 37,000Trim Length: 1/4"
For Use With: Drill PressesBrush Dia.: 3/16"
Shank Size: 1/8"Item: End Brush
Fill Material: Horse HairOverall Length: 2-1/4"
Country of Origin (subject to change): China

Description

End Brush, Bristle Type Crimped Wire, Brush Dia. 3/16 In., Shank Size 1/8 In., Bristle Trim Length 1/4 In., Fill Material Horse Hair, Max. RPM 37,000, Overall Length 2-1/4 In., Package Quantity 12

Reviews