KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Wire Brush, 3/16" Dia, Steel, PK12

WESTWARD| Zoro #: G1833395| Mfr #: 4EDG3

$12.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 37,000
Item: End Brush
For Use With: Drill Presses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833395 Mfr #: 4EDG3
Max. RPM: 37,000Item: End Brush
For Use With: Drill PressesOverall Length: 2-1/4"
Brush Dia.: 3/16"Wire Dia.: 0.003"
Shank Size: 1/8"Fill Material: Carbon Steel
Trim Length: 1/4"Country of Origin (subject to change): China

Description

Miniature End Brush, Brush Dia. 3/16 In., Fill Material Carbon Steel, Max. RPM 37,000, Wire Dia. 0.003 In., Overall Length 2-1/4 In., Shank Size 1/8 In., Trim Length 1/4 In., Package Quantity 12

Reviews