Shop Alternate Products
This Product is Discontinued
Westward
End Wire Brush, 3/4" Dia, Stainless Steel, 0.0118 Wire (Discontinued)
Mfr # 4EDZ3
Zoro # G2306071
This Product is Discontinued
Key Features
- Max. RPM 22,000
- Shank Size 1/4"
- Fill Material Stainless Steel
- Wire Dia. 0.012"
- Brush Dia. 3/4 in