Shop Alternate Products
This Product is Discontinued
Westward
End Wire Brush, 3/4" Dia, SS, 0.0140 Wire (Discontinued)
Mfr # 4EDY6
Zoro # G1609264
This Product is Discontinued
Key Features
- Trim Length 7/8"
- For Use With Low Speed/High Torque Portable Tools
- Shank Size 1/4"
- Wire Dia. 0.014"
- Bristle Type Knotted Wire