SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End Cutting Nippers, 10 In

WESTWARD| Zoro #: G2141964| Mfr #: 1UKN5

$11.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME B107.35MOverall Length: 10"Material: Drop Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141964 Mfr #: 1UKN5
Standards: ASME B107.35MOverall Length: 10"
Material: Drop Forged SteelItem: End Cutting Nippers
Jaw Width: 1-3/16"Jaw Length: 3/4"
Handle Color: BlueHandle Type: Dipped
Spring Return: NoCountry of Origin (subject to change): China

Description

End Cutting Nippers, Overall Length 10 In., Jaw Length 3/4 In., Jaw Width 1-3/16 In., Handle Type Dipped, Handle Color Blue, Material Drop Forged Steel, Spring Return No, Standards ASME B107.35M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews