End Pipe Wrench, 14" L, Cast Iron

WESTWARD| Zoro #: G2469284| Mfr #: 6ATY5

$33.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: End Pipe Wrench
Standards: Federal Specification
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469284 Mfr #: 6ATY5
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: End Pipe Wrench
Standards: Federal SpecificationHandle Material: Cast Iron
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel JawsJaw Material: Steel
Overall Length: 14"Jaw Capacity: 1-1/2"
Nonsparking: NoHandle Type: I-Beam
Jaw Type: SerratedCountry of Origin (subject to change): China

Description

End Pipe Wrench, No, Jaw Capacity 1-1/2 In., Overall Length 14 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel Jaws, Standards Federal Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews