SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Engine Oil Pressure Tester

WESTWARD| Zoro #: G0480916| Mfr #: 1MZT9

$68.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Engine Oil Pressure Tester KitMaterial: Brass, Common Steel, Rubber Hose, NBR SealType: Dual Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480916 Mfr #: 1MZT9
Item: Engine Oil Pressure Tester KitMaterial: Brass, Common Steel, Rubber Hose, NBR Seal
Type: Dual GaugeUsed For: Checking Engine Oil Pressure On Domestic and Import Cars
Number of Pieces: 18Includes: Gauge, Hose, Fittings, O-Rings
Application: TransmissionCountry of Origin (subject to change): Taiwan, Province of China

Description

Engine Oil Pressure Tester Kit, Dual Gauge, Used For Checking Engine Oil Pressure On Domestic and Import Cars, Material Brass, Common Steel, Rubber Hose, NBR Seal, Number of Pieces 18, Application Transmission, Includes Gauge, Hose, Fittings, O-Rings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews